Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18" Mini Paint Roller Cover, 3/8" Nap, European Woven Fabric

  • Mfr # 18CCMFR3

  • Zoro # G3881819


product price: $13.45
/ea

Key Features

Length
18"
Nap
3/8"
Cover Material
European Woven Fabric
Roller Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18CCMFR3
Zoro #
G3881819
UPC #
740963111015
Country of Origin
United States

Dimensions

Length
18"
Roller Length
18"

Details

Item
Mini Paint Roller Cover
Nap
3/8"
Cover Material
European Woven Fabric

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was, the company's emphasis is still placed on three important principles. The very same principles on which the company was founded.


  • • For maximum paint pick-up
  • • Deluxe microfiber roller covers with end caps included
  • • Used for painting supplies brushes and rollers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.