
2-1/2" Varnish Chylyn/White Bristle, Paint Brush, Wood Handle
Mfr # 9030 2-1/2
Zoro # G3246219
product price: $8.65
/eaKey Features
Brush Style
Varnish
Basic Bristle Material
Natural
Bristle Material
Chylyn/White
Basic Handle Material
Wood
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9030 2-1/2
Zoro #
G3246219
UPC #
740962303046
Country of Origin
Indonesia
Dimensions
Brush Size
2-1/2"
Details
Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Natural
Bristle Material
Chylyn/White
Basic Handle Material
Wood
Handle Material
Wood
Basic Coating Type
Oil Based
Description
The entire Finultra range boasts strong tapered nylon and polyester filaments. It's these features that make the range extremely resilient resulting in longer usage. Due to it's extra long filaments, the brush has maximum paint pick up whilst not compromising the finish.
- • Solid tapered polyester blend
- • After use, the finultra brushes are easy to clean
- • Smooth pick up and release of paint
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.