Zoro Homepage

3" Polyester Bristle, Paint Brush, Wood Handle

  • Mfr # 7095 3

  • Zoro # G3244207


product price: $15.99
/ea

Key Features

Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7095 3
Zoro #
G3244207
UPC #
740962302896
Country of Origin
China

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Tapered
Basic Coating Type
Latex & Oil Based Paints & Stains

Description

The entire Finultra range boasts strong tapered nylon and polyester filaments. It's these features that make the range extremely resilient resulting in longer usage. Due to it's extra long filaments, the brush has maximum paint pick up whilst not compromising the finish.


  • • For use with all paints
  • • Threaded grip handle
  • • Professional series offers a form chisel that assures better pick-up and delivery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.