Zoro Homepage

3" Varnish Chylyn/White Bristle, Paint Brush, Wood Handle

  • Mfr # 9030 3

  • Zoro # G3246112


product price: $10.19
/ea

Key Features

Brush Style
Varnish
Basic Bristle Material
Natural
Bristle Material
Chylyn/White
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9030 3
Zoro #
G3246112
UPC #
740962303053
Country of Origin
Indonesia

Dimensions

Brush Size
3"

Details

Item
Paint Brush
Brush Style
Varnish
Basic Bristle Material
Natural
Bristle Material
Chylyn/White
Basic Handle Material
Wood
Handle Material
Wood
Basic Coating Type
Oil Based

Description

The entire Finultra range boasts strong tapered nylon and polyester filaments. It's these features that make the range extremely resilient resulting in longer usage. Due to it's extra long filaments, the brush has maximum paint pick up whilst not compromising the finish.


  • • Solid tapered polyester blend
  • • After use, the finultra brushes are easy to clean
  • • Smooth pick up and release of paint

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.