
5" Polyester Bristle, Paint Brush, Wood Handle
Mfr # 7095 5
Zoro # G3244800
product price: $21.49
/eaKey Features
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Tapered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7095 5
Zoro #
G3244800
UPC #
740962302544
Country of Origin
China
Dimensions
Brush Size
5"
Details
Item
Paint Brush
Basic Bristle Material
Synthetic
Bristle Material
Polyester
Basic Handle Material
Wood
Handle Material
Wood
Brush Handle Style
Tapered
Basic Coating Type
Latex & Oil Based Paints & Stains
Description
The entire Finultra range boasts strong tapered nylon and polyester filaments. It's these features that make the range extremely resilient resulting in longer usage. Due to it's extra long filaments, the brush has maximum paint pick up whilst not compromising the finish.
- • For use with all paints
- • Threaded grip handle
- • Professional series offers a form chisel that assures better pick-up and delivery
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.