Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in Paint Roller Cover, 9/16" Nap, European Woven Fabric

  • Mfr # 7MFR4

  • Zoro # G3881992


product price: $8.99
/ea

Key Features

Length
7 in
Cover Material
European Woven Fabric
Paint Type
Paints and Stains
Roller Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7MFR4
Zoro #
G3881992
UPC #
740963111060
Country of Origin
United States

Dimensions

Length
7 in
Roller Length
7"

Details

Item
Paint Roller Cover
Nap
9/16"
Cover Material
European Woven Fabric
Paint Type
Paints and Stains

Description

ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was, the company's emphasis is still placed on three important principles. The very same principles on which the company was founded.


  • • Especially new low VOC coatings
  • • For maximum paint pick-up
  • • Used for painting supplies brushes and rollers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.