
9 in Paint Roller Cover, 3/8" Nap, Synthetic Blend
Mfr # 9GLP3
Zoro # G3883359
product price: $13.05
/eaKey Features
Length
9 in
Nap
3/8"
Cover Material
Synthetic Blend
Paint Type
High Gloss, Semi-Gloss, Eggshell Finishes and Urethanes
Roller Length
9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9GLP3
Zoro #
G3883359
UPC #
740963010851
Country of Origin
United States
Dimensions
Length
9 in
Roller Length
9"
Details
Item
Paint Roller Cover
Nap
3/8"
Cover Material
Synthetic Blend
Paint Type
High Gloss, Semi-Gloss, Eggshell Finishes and Urethanes
Description
We at ArroWorthy were also the first to introduce the microfiber roller products in the north American market. The ArroWorthy microfiber roller cover has been embraced by the professional contractor as the everyday synthetic roller cover to use for applying today's paints and stains. Using new equipment and special finishing techniques, ArroWorthy has crafted a full line of superior painting tools with which to apply today's coatings.
- • Ideal for use with water base paints, oil base paints, stains and solvents
- • Lightweight and easy to use
- • Strong and durable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.