Olympian 4 in. Flat Stain Brush
- Mfr # 1095 4
- Zoro # G600536128
product price:
$
17.29
/ea
Key Features
Brush Size
4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1095 4
- Zoro #
- G600536128
- UPC #
- 740962302506
- Country of Origin
- China
Dimensions
- Brush Size
- 4"
Description
In its early years, the company manufactured the very best handmade lambskin roller covers. As the company continued to grow, it expanded into synthetic roller covers spiral wound on various cores phenolic, plastic & closed cores system. Today, ArroWorthy is one of a select group of companies able to manufacture synthetic roller covers on a polypropylene core, which are 100% solvent resistant. Polypropylene is proven to be a more solvent resistant resin than phenolic & PVC.
- • Metal cap or band placed on a wooden pole to prevent splitting
- • Threaded grip handle
- • Professional series offers a form chisel that assures better pick-up and delivery
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.