Paint Brsh Spr Stainer4"
Mfr # 1090
Zoro # G200536139
product price: $15.19
/eaKey Features
Brush Size
4"
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
1090
Zoro #
G200536139
UPC #
740962300397
Country of Origin
China
Dimensions
Brush Size
4"
Description
In its early years, the company manufactured the very best handmade lambskin roller covers. As the company continued to grow, it expanded into synthetic roller covers spiral wound on various cores phenolic, plastic & closed cores system. Today, ArroWorthy is one of a select group of companies able to manufacture synthetic roller covers on a polypropylene core, which are 100% solvent resistant. Polypropylene is proven to be a more solvent resistant resin than phenolic & PVC.
- • Comfortable natural wood handle
- • Professional series offers a form chisel that assures better pick-up and delivery
- • For interior and exterior use
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov