Zoro Homepage

PAINT BRUSH PRO ANG 2 IN.

  • Mfr # 6025 0200

  • Zoro # G216066675


product price: $11.59
/ea

Key Features

Basic Bristle Material
Polyester
Width
9 in
Color
Maize
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6025 0200
Zoro #
G216066675
UPC #
740962304258
Country of Origin
United States

Dimensions

Width
9 in

Details

Item
Paint Brush
Basic Bristle Material
Polyester
Color
Maize

Description

ArroWorthy Pro Tradesman 2 in. Angle Paint Brush


  • The Arroworthy angled sash is equipped with a lacquered hardwood handle that assures a longer life.
  • The tapered filament provides better flexibility while the form chisel allows better paint pick up and delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.