Rembrandt 2 in. Medium Stiff Flat Paint Brush
- Mfr # 6410-2
- Zoro # G100536659
product price:
$
12.19
/ea
Key Features
Brush Style
Flat Sash
Brush Size
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6410-2
- Zoro #
- G100536659
- UPC #
- 740962306627
- Country of Origin
- United States
Dimensions
- Brush Size
- 2"
Details
- Brush Style
- Flat Sash
Description
THE NEW GOLD STANDARD IN TODAY'S PROFESSIONAL HANDCRAFTED BRUSHES
- • Unique NYLYN Technology for Filaments that Pickup, Hold and Release More Paint
- • High Temperature Resistant
- • 100% Handcrafted
- • Unique Tipped Filaments
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.