Zoro Homepage
This item is Discontinued.
Arroworthy 4" Paint Roller Cover, 3/4" Nap, NYLYN Polyester 4FLD6

4" Paint Roller Cover, 3/4" Nap, NYLYN Polyester (Discontinued)

  • Mfr # 4FLD6
  • Zoro # G3881292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FLD6
Zoro #
G3881292
UPC #
740963100583
Country of Origin
United States

Dimensions

Roller Length
4"
Length
4"

Details

Item
Paint Roller Cover
Nap
3/4"
Cover Material
NYLYN Polyester
Surfaces
Smooth, Semi-Smooth
Paint Type
Acrylic, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.