Tradesman 1 in. Angle Paint Brush
- Mfr # 6022 1
- Zoro # G205297097
product price:
$
6.19
/ea
Sold in multiples of 12 for
$74.28
Key Features
Brush Size
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6022 1
- Zoro #
- G205297097
- UPC #
- 740962302421
- Country of Origin
- China
Dimensions
- Brush Size
- 1"
Description
The Arroworthy angled sash is equipped with a hardwood lacquered purple tip handle that assures a longer life. The tapered filament provides better flexibility while the form chisel allows better paint pick up and delivery.
- • Solid tapered polyester blend
- • Chisel trim lacquered purple tip handle
- • For interior and exterior use
- • Comfortable lacquered wood handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.