Shop ERGODYNE
See all product information
Create Account
Tool Apron, Modular Tool Belt, Gray, 100% Cotton Duck, 13 Pockets
Mfr # 5706
Zoro # G0588449
product price:Â $24.49
/eaKey Features
Material
100% Cotton Duck
Tool Storage Type Included
Tool Apron
Color
Gray
Features
(5) Pockets For Larger Tools and Cell Phone; (8) Pockets For Pens, Pencils and Small Tools; Dual Hammer Loops
Number of Pockets
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5706
- Zoro #
- G0588449
- UPC #
- 720476136958
- Country of Origin
- China
Details
- Item
- Modular Tool Belt
- Material
- 100% Cotton Duck
- Tool Storage Type Included
- Tool Apron
- Color
- Gray
- Features
- (5) Pockets For Larger Tools and Cell Phone; (8) Pockets For Pens, Pencils and Small Tools; Dual Hammer Loops
- Number of Pockets
- 13
Description
13-Pocket Waist ApronGray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.