Shop WESTWARD

WESTWARD Top Chest, 7-Drawers, Powder Coated Red, 26" W x 12" D x 16" H

  • Mfr # 48RJ71
  • Zoro # G4150721

product price: 
$
336.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
7
Color
Red
Material
Steel
Includes
(2) Keys, Lock
Features
Reinforced Lid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48RJ71
Zoro #
G4150721
UPC #
190735894224
Country of Origin
Multiple
Item
Top Chest
Number of Drawers
7
Color
Red
Material
Steel
Includes
(2) Keys, Lock
Features
Reinforced Lid
Storage Capacity
2,066 cu in
Locking System
Keyed
Tool Storage Type Included
Top Tool Chest
Finish
Powder Coated
Load Rating
355 lb
Drawer Color
Red
Drawer Capacity
55 lb
Handle Design
Plastic
Tool Box Duty Rating
Light Duty
For Use With
48RJ73, 48RJ74
Configuration
6-5/8 in W Center Bank: (3) 10-3/4 D x 1-15/16 in H, 22-3/8 in W Center Bank: (3) 10-3/4 in D x 1-15/16 in H
Series
WESTWARD
Drawer Slides
Ball Bearing
Gauge
21 ga to 24 ga
Number of Handles
2
Number of Keys Included
2
Drawer Gauge
24 ga
Includes Drawer Liners
Drawer Liners Included
Drawer Material
Steel
Body Finish
Powder Coated
Drawer Slide Function
Fully Extended Ball Bearing
Finish/Color
Powder Coated Red
Body Material
Steel
Lid Style
Lift-Up
Body Gauge
21 ga
Total Storage Capacity
2,066 cu in
Drawer Range
6 to 10
Drawer Liner Material
EVA
Largest Maximum Drawer Load Capacity
55 lb
Duty Rating
Light Duty
Total Load Capacity
355 lb
Drawer Slide Type
Ball Bearing
Drawer Finish
Powder Coated
Style
Top Chest
Body Color
Red
Body Finish/Color
Powder Coated Red
Container Type
Top Chest
Sensor Body Style
Top Chest

Dimensions

Width
26 in
Depth
12 in
Height
16 in
Overall Height
16 in
Overall Width
26 in
Overall Depth
12 1/8 in
Width Range
Less than 30 in Wide
Dimensions
26 in W x 12 1/8 in D x 16 in H
Overall Dimensions
26 in W x 12 1/8 in D x 16 in H
Fits Chest Size
Reinforced Lid

Description

Top Chest, Body Color Red, Body Finish Powder Coated, Body Gauge 21 ga, Body Material Steel, Drawer Color Red, Drawer Finish Powder Coated, Drawer Gauge 24 ga, Drawer Liner Material EVA, Drawer Material Steel, Drawer Range 6 to 10, Drawer Slide Function Fully Extended Ball Bearing, Drawer Slide Type Ball Bearing, Duty Rating Light Duty, Features Reinforced Lid, Body Finish/Color Powder Coated Red, Includes (2) Keys, Lock, Includes Drawer Liners Drawer Liners Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.