Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Art Carpet 2 x 4 ft. Troy Collection Mainline Woven Area Rug, Brown 25658

2 x 4 ft. Troy Collection Mainline Woven Area Rug, Brown (Discontinued)

  • Mfr # 25658
  • Zoro # G315813194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25658
Zoro #
G315813194
UPC #
841864125658
Country of Origin
China

Description

Art Carpet understands that adhering to our motto Quality and Perfection is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space. Textural rugby stipe with regular repeats. This rug brings richness and balance to the room because of texture and color. It is also neutral for a room. Features -Best quality polypropylene -Machine Woven -Great Gift Idea -Satisfaction ensured Specifications - Color: Brown - Size: 2.2 x 3.7 in. - Rug Size: 2 x 4 ft. - Collection: Troy - Design: Mainline - Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.