This item is Discontinued.

Art Carpet Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t 21711

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t (Discontinued)

  • Mfr # 21711
  • Zoro # G105781382
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21711
Zoro #
G105781382
UPC #
841864121711
Country of Origin
China

Description

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.

Light layered medallion brings an airy feel to the room. Layers of depth and dimension ground your space. An hombre feel assures the room does not feel heavy.

Features
  • Better Quality polypropylene
  • Machine Woven
  • Made in Turkey
Specifications
  • Color: Mushroom Brown
  • Size: 2.2 x 3.3 in.
  • Rug Size: 2 x 3 ft.
  • Collection: Novi
  • Design: Day Dreaming
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.