This item is Discontinued.

Art Carpet Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t 22510

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t (Discontinued)

  • Mfr # 22510
  • Zoro # G905781407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22510
Zoro #
G905781407
UPC #
841864122510
Country of Origin
China

Description

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.

Painterly brush strokes brings a calming influence to the room. An artist qulity non-solid solid looks like actual brush storkes. This piece can blend room colors for a beautiful setting.

Features
  • Better quality polypropylene
  • Machine Woven
  • Great Gift Idea
  • Satisfaction ensured
Specifications
  • Color: Gray
  • Size: 2.2 x 3.3 in.
  • Rug Size: 2 x 3 ft.
  • Collection: Ferndale
  • Design: Brushstrokes
  • Weight: 4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.