This item is Discontinued.

Art Carpet Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t 23739

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t (Discontinued)

  • Mfr # 23739
  • Zoro # G305781397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23739
Zoro #
G305781397
UPC #
841864123739
Country of Origin
China

Description

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.

Fresh and updated use of faded damask. The horizontal lay out gives this rug a modern feel. The disintegration, weathered look with hombre pattern brings a wool like look.

Features
  • Best quality polypropylene
  • Machine Woven
  • Great Gift Idea
  • Satisfaction ensured
Specifications
  • Color: Peacock Blue
  • Size: 5.3 in.
  • Rug Size: 5 ft.
  • Collection: Milan
  • Design: Isabella
  • Rug Shape: Round
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.