This item is Discontinued.

Art Carpet Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t 29410

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t (Discontinued)

  • Mfr # 29410
  • Zoro # G405781396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29410
Zoro #
G405781396
UPC #
841864129410
Country of Origin
China

Description

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.

Great coastal design brings the ocean to your home. Subtle pattern assures you don't get lost at sea. Intricate detaling adds beauty to your setting.

Features
  • Polypropylene flat weave
  • Machine Woven
  • Made in Turkey
Specifications
  • Color: Blue
  • Size: 3.11 x 6.1 in.
  • Rug Size: 4 x 6 ft.
  • Collection: Plymouth
  • Design: Starfish
  • Construction: Heatset & Indoor
  • Material: Polypropylene
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.