This item is Discontinued.

Art Carpet Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t 29502

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential t (Discontinued)

  • Mfr # 29502
  • Zoro # G705781386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29502
Zoro #
G705781386
UPC #
841864129502
Country of Origin
China

Description

Art Carpet understands that adhering to our motto, Quality and Perfection, is essential to meet our client’s needs. We assure Quality and Perfection in product through every step in our process. We begin by bringing remarkable designs, textures and colors to our rug assortment. Our designers convert design inspiration into beautiful rug motifs that transforms floor space.

Beautifully intricate weaving brings spring to life. This rug will offer such a beautiful backdrop to your furniture. The color is a perfect compliment to your space.

Features
  • Polypropylene flat weave
  • Machine Woven
  • Made in Turkey
Specifications
  • Color: Green
  • Size: 3.11 x 6.1 in.
  • Rug Size: 4 x 6 ft.
  • Collection: Plymouth
  • Design: Cosmic
  • Construction: Heatset & Indoor Outdoor
  • Material: Polypropylene
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.