Shop ART NOIR
See all product information
Create Account
Latex Powder Free 6 mil Exam Gloves - Black, Lrg - Case of 1000
- Mfr # PHM916
- Zoro # G722602299
product price:Â
$
115.99
/pk of 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Latex
Palm Thickness
6 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHM916
- Zoro #
- G722602299
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Black
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
- Series
- Phantom
Dimensions
- Size
- L
- Palm Thickness
- 6 mil
Description
Phantom 6 mil latex medical-grade exam gloves provide superior grip, flexibility, and durability. They are powder-free and low in latex protein to minimize allergic reactions. A sleek black color hides stains - ideal for tattoo artists, beauty professionals, and medical professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.