
Latex Powder Free 6 mil Exam Gloves - Black, Sm - Case of 1000
Mfr # PHM912
Zoro # G822602335
product price:Â $119.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Latex
Palm Thickness
6 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PHM912
Zoro #
G822602335
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
6 mil
Details
Item
Disposable Gloves
Color
Black
Material
Latex
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
Phantom
Description
Phantom 6 mil latex medical-grade exam gloves provide superior grip, flexibility, and durability. They are powder-free and low in latex protein to minimize allergic reactions. A sleek black color hides stains - ideal for tattoo artists, beauty professionals, and medical professionals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.