
Nitrile Powder Free 4 mil Exam Gloves - Black, Sm - Case of 1000
Mfr # NGL222
Zoro # G022602357
product price:Â $83.05
/pk 1000, $0.08/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
NGL222
Zoro #
G022602357
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
S
Palm Thickness
4 mil
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Night Angel
Description
Night Angel Black Nitrile Gloves offer superior softness, flexibility, and a comfortable textured grip. These 4 mil powder-free gloves are latex-free, allergy-friendly, and medical-grade; ideal for healthcare, tattooing, piercing, cleaning, and industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.