Shop ART NOIR
See all product information
Create Account
Nitrile Powder Free 4 mil Exam Gloves - Black, XS - Case of 1000
- Mfr # NGL220
- Zoro # G922602396
product price:Â
$
83.19
/pk of 1000, $0.08/ea
Key Features
Color
Black
Material
Nitrile
Palm Thickness
4 mil
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NGL220
- Zoro #
- G922602396
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Latex-Free
- Latex-Free
- Series
- Night Angel
Dimensions
- Size
- XS
- Palm Thickness
- 4 mil
Description
Night Angel Black Nitrile Gloves offer superior softness, flexibility, and a comfortable textured grip. These 4 mil powder-free gloves are latex-free, allergy-friendly, and medical-grade; ideal for healthcare, tattooing, piercing, cleaning, and industrial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.