Zoro Homepage

Mixed Media Journal, 11 x 8.5 in. - 50 Sheets

  • Mfr # 1593163

  • Zoro # G815762787


product price: $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1593163
Zoro #
G815762787
UPC #
045173048473
Country of Origin
United States

Description

Extra sizing on this heavyweight White sulphite art paper makes it perfect for all types of media. The convenient spiral bound journal format has a heavy chipboard back and sturdy binding so it's perfect for field work. Paper is acid and recyclable. Features -Mixed Media Journal Specifications - Safety: No Choking Hazard - Allergens: Contains No Allergens - Color: White - Material: Sulphite - Number of Sheets: 50 - Dimension: 11 x 8-1/2 in. - Weight: 0.78 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.