Zoro Homepage
This item is Discontinued.
Artco-Bell Rectangle Mobile Bench Table , 144" W 29" H, Bannister Oak Tabletop ABR29PN.7.08.08.0

Rectangle Mobile Bench Table , 144" W 29" H, Bannister Oak Tabletop (Discontinued)

  • Mfr # ABR29PN.7.08.08.0
  • Zoro # G9933953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABR29PN.7.08.08.0
Zoro #
G9933953
UPC #
-
Country of Origin
United States

Dimensions

Depth
30 in
Top Thickness
5/8 in
Width
144 in
Bench Height
17"
Height
29 in
Seat Height
17 in

Details

Item
Mobile Bench Table
Caster Type
(4) Swivel
Edge Color
Black
Assembled/Unassembled
Unassembled
Tabletop Color
Bannister Oak
Frame Material
Steel
Table Material
Industrial Grade Laminated Particleboard
Chair Color
Bannister Oak
Seats
12
Surface Material
High Pressure Laminate
Series
MBU
Edge Type
Permatuff Edge
Shape
Rectangle
Frame Color
Black

Description

Mobile Bench Table, Seats 12, Shape Rectangle, Width 144 in, Depth 30 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Bannister Oak, Table Material Industrial Grade Laminated Particleboard, Assembled/Unassembled Unassembled, Seat Height 17 in, Surface Material High Pressure Laminate, Frame Material Steel, Caster Type (4) Swivel, Chair Color Bannister Oak, Edge Color Black, Edge Type Permatuff Edge, Frame Color Black, Top Thickness 5/8 in, Series MBU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.