Cable Tie, 8 in L, Black, Nylon 6/6, 50 lb Strength, 50 PK

  • Mfr # AR2927526

  • Zoro # G214866086


product price:  $14.95
/pk 50, $0.30/ea

Key Features

Cable Tie Style
Mountable, Self Cutting, UV Resistant
Nominal Length
8 in
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR2927526
Zoro #
G214866086
UPC #
785578833501
Country of Origin
China

Dimensions

Nominal Length
8 in

Details

Item
Cable Tie
Cable Tie Style
Mountable, Self Cutting, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.