Shop ARTISTIC
See all product information
Create Account
Desk Pad, Clear, Vinyl
- Mfr # AOP6040M
- Zoro # G622886171
product price:Â
$
31.15
/ea
Key Features
Color
Clear
Material
Vinyl
Depth
19 in
Shape
Rectangle
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOP6040M
- Zoro #
- G622886171
- UPC #
- 030615620010
- Country of Origin
- China
Dimensions
- Depth
- 19 in
- Width
- 24 in
- Overall Depth
- 19 in
- Thickness
- 1/16 in
- Overall Width
- 24 in
Details
- Color
- Clear
- Material
- Vinyl
- Item
- Desk Pad
- Shape
- Rectangle
- Features
- Cushioned
- Product Type
- Desk Pad
- Shell Material
- Vinyl
- Wire Color
- Clear
Description
Desk Pad, Clear, Vinyl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.