Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Executive Desk Pad, Black, 19"x24"

  • Mfr # 4138-4-1

  • Zoro # G2353071


product price: $25.39
/ea
Sold in multiples of 4 for $101.56

Key Features

Material
Vinyl
Color
Black
Overall Depth
19 in
Features
Anti-glare, Non-skid, Protects desk from scratches and stains, Leather-like side panels provide space for cards and notes
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4138-4-1
Zoro #
G2353071
UPC #
030615138416
Country of Origin
China

Dimensions

Overall Depth
19 in
Overall Width
24 in

Details

Item
Executive Desk Pad,Black,19"x24"
Material
Vinyl
Color
Black
Features
Anti-glare, Non-skid, Protects desk from scratches and stains, Leather-like side panels provide space for cards and notes
Type
Desk Pad
Shape
Rectangle
Post Consumer Waste
0
Backing Material
Foam

Description

Executive Desk Pad,Black,19 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.