Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rhinolin II Desk Pad with Antimicrobial Protection, 24 x 17, Black

  • Mfr # LT41-2M

  • Zoro # G515509811


product price: $27.45
/ea

Key Features

Container Shape
Rectangular
Finish
Low-glare Black Satin
Color
Black
Height
0.13 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LT41-2M
Zoro #
G515509811
UPC #
30615200410
Country of Origin
Mexico

Dimensions

Height
0.13 in
Width
24 in
Depth
17 in

Details

Container Shape
Rectangular
Finish
Low-glare Black Satin
Color
Black
Material
RhinolinĀ®
Item
Blotters

Description

Ultra-smooth, custom-engineered, cushioned writing surface provides just the right amount of support without being too soft. Protects your desktop. Safe for all desk finishes. Non-glare satin finish reduces eyestrain and is ultra-comfortable under pen while protecting and beautifying your desk. Infused with antimicrobial product protection that is compounded in and never wears off. Specially engineered, permanently bonded, non-slip foam backing keeps desk pad in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.