This item is Discontinued.

Artistic Weavers Artistic Weavers KGDM7050-1818 Kingdom Birch Throw Pillow Cover; Dusty Aqua KGDM7050-1818

This item is Discontinued.

Artistic Weavers

Artistic Weavers KGDM7050-1818 Kingdom Birch Throw Pillow Cover; Dusty Aqua (Discontinued)

Mfr # KGDM7050-1818
Zoro # G903721276
UPC # 889292094481
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KGDM7050-1818
Zoro #
G903721276
UPC #
889292094481
Country of Origin
China

Description

Experts at joining fashion with function, Artistic Weavers translates current trends in apparel and home decor into classic products for a price-focused, stylish customer in a growing range of categories, including rugs, lighting and pillows. From vintage to contemporary, our handpicked collections provide inspired, lively and fresh designs for every lifestyle and budget.

With modest Asian influence and subtle decadence, the Kingdom pillow suits a classy, stylish space that softly reflects a reduced Chinoiserie atmosphere.

Specifications
  • Collection: Kingdom
  • Naming Design: Birch
  • Construction: Woven
  • Contents: 100% Cotton
  • Color: Dusty Aqua/White
  • Style: Transitional
  • Pattern: Floral
  • Shape: Square
  • Pattern Detail: Embroidered with Cotton Thread
  • Areas of Support: Back
  • Care: Dry Clean
  • Assembly Required: No
  • Product Warranty: Manufacturer's 30 Day Limited
  • Country of Origin: India
  • Dimensions: 18" L x 18" H
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.