This item is Discontinued.

Artistic Weavers City Park Lauren Runner Flat Woven Area Rug, Orange - 2 ft. 6 in. x 10 ft. AWCP3060-2610

This item is Discontinued.

Artistic Weavers

City Park Lauren Runner Flat Woven Area Rug, Orange - 2 ft. 6 in. x 10 ft. (Discontinued)

Mfr # AWCP3060-2610
Zoro # G615818318
UPC # 889292031004
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AWCP3060-2610
Zoro #
G615818318
UPC #
889292031004
Country of Origin
China

Description

The dazzling design and style found within this radiant rug will be truly divine within your space. The simple but fashionable stripe pattern and bold series of colors flawlessly fashions a sense of chic charm from room to room within any home decor style. Maintaining a flawless fusion of affordability and durable decor this piece is a prime example of impeccable artistry and design. Intricately crafted beneath the delicate care of a weaver's hand this flawlessly fashioned piece is sure to highlight the fashionable decor within your space. Woven together over many hours to ensure perfection each thread is exquisitely joined tied off and sculpted to create an end product that will be truly timeless in any room. Care -With a dry towel blot out stain as much as possible. Mix dish soap and cold water with a sponge and remove the stain. Avoid vacuums with invasive beater bars. Specifications - Collection: CITY PARK - Naming Design: Lauren - Color: Orange - Pile: Low - Shape: Runner - Style: Stripe - Construction: Flat Woven - Contents: 100% Cotton - Indoor / Outdoor: Indoor - Country of Origin: India - Pile Height: 0.2 lbs - Dimensions: 120 L x 0.2 H x 30 W - Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.