Silk Route Rainey Rectangle Handloomed Area Rug- Taupe - 3 x 5 ft.

  • Mfr # AWSR4035-35

  • Zoro # G315813927


product price:  $441.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AWSR4035-35
Zoro #
G315813927
UPC #
889292061988
Country of Origin
China

Description

Featuring a piece that will truly shine within your space Artistic Weavers can confidently say we've delivered the style you've been looking for! Hand loomed in viscose the marvelously glamorous contemporary design in sharp coloring allow for a modern trendy addition from room to room within any home. Maintaining a flawless fusion of affordability and durable decor this piece is a prime example of impeccable artistry and design. Intricately crafted beneath the delicate care of a weaver's hand this flawlessly hand loomed piece is sure to highlight the already dazzling design found within your home decor. This handmade rug creates an end product that will be truly timeless in any room. Care -With a dry cotton towel or white paper towel blot out stain as much as possible. Avoid vacuums with invasive beater bars. Specifications - Collection: Silk Route - Naming Design: Rainey - Color: Taupe - Pile: Medium - Shape: Rectangle - Style: Contemporary - Construction: Handloomed - Contents: 100% Viscose - Indoor / Outdoor: Indoor - Country of Origin: India - Pile Height: 0.394 lbs - Dimensions: 60 L x 0.394 H x 36 W - Weight: 11.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.