Zoro Homepage

Woven Desk Pad, Black, 19"x24"

  • Mfr # ART61026B

  • Zoro # G2353342


product price: $66.19
/ea
Sold in multiples of 4 for $264.76

Key Features

Material
Polyurethane
Color
Black
Features
Spill Resistant, Storage Pocket, Glossy, Stain Resistant, Durable, Scratch Resistant
Overall Depth
24 in
Overall Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ART61026B
Zoro #
G2353342
UPC #
030615610257
Country of Origin
China

Dimensions

Overall Depth
24 in
Overall Width
19 in

Details

Item
Woven Desk Pad,Black,19"x24"
Material
Polyurethane
Color
Black
Features
Spill Resistant, Storage Pocket, Glossy, Stain Resistant, Durable, Scratch Resistant
Type
Desk Pad
Shape
Rectangle
Texture
Woven

Description

Woven Desk Pad,Black,19 In.x24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.