Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duo-Finish Paper, Black, 36in. x 1,000ft.

  • Mfr # P0067301

  • Zoro # G712028771


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Paper
Includes
1 Roll
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0067301
Zoro #
G712028771
UPC #
29444673014
Country of Origin
United States

Details

Color
Black
Material
Paper
Includes
1 Roll
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

The leading, heavyweight Duo-Finish Kraft Paper that is both durable and versatile. A heavyweight paper manufactured with a special process giving it strength. Resilient to tears and punctures, making it perfect for a wide range of art and display projects. A smooth side that is ideal for felt pens, finger painting and fine line drawing. The other side has a superior ''toothy'' surface which handles chalk, tempera, watercolor or acrylic paints. Recyclable. Black. 1 Roll measuring 36'' x 1000''.


  • •Heavyweight black kraft paper roll
  • •Duo-Finish® surface features a "toothy" finish on one side and smooth finish on the other
  • •Ideal for classroom and art projects
  • •Accepts many types of media
  • •Acid free and recyclable
  • •36" x 1000'

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.