
Duo-Finish Paper, Canary, 36in. x 1,000ft.
Mfr # P0067081
Zoro # G112028760
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Material
Paper
Includes
1 Roll
Recommended Age
3+ years
Recommended Grade
Grade PK+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0067081
Zoro #
G112028760
UPC #
29444670815
Country of Origin
United States
Details
Color
Canary
Material
Paper
Includes
1 Roll
Recommended Age
3+ years
Recommended Grade
Grade PK+
Description
The leading, heavyweight Duo-Finish Kraft Paper that is both durable and versatile. A heavyweight paper manufactured with a special process giving it strength. Resilient to tears and punctures, making it perfect for a wide range of art and display projects. A smooth side that is ideal for felt pens, finger painting and fine line drawing. The other side has a superior ''toothy'' surface which handles chalk, tempera, watercolor or acrylic paints. Recyclable. Canary. 1 Roll measuring 36'' x 1000''.
- •Heavyweight canary kraft paper roll
- •Duo-Finish® surface features a "toothy" finish on one side and smooth finish on the other
- •Ideal for classroom and art projects
- •Accepts many types of media
- •Acid free and recyclable
- •36" x 1000'
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.