
Paper Tubes, Thin, White, 4mm, PK1800
Mfr # PAC9030
Zoro # G1427792
product price: $70.39
/pk 1800, $0.04/eaKey Features
Color
White
Includes
1800 tubes
Recommended Age
5+ Years
Material
Paper
Recommended Grade
Grade K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAC9030
Zoro #
G1427792
UPC #
21196090309
Country of Origin
United Kingdom
Details
Color
White
Includes
1800 tubes
Recommended Age
5+ Years
Material
Paper
Recommended Grade
Grade K+
Description
Artstraws® are paper straws used for engineering and construction, as well as arts and crafts projects. Artstraws can easily be combined with glue, or simply pinching and threading it into another Artstraw. No connectors are needed. Each package contains 1800 pieces and two instruction books, one for arts and crafts and one for design and technology. Straws measure 4 mm wide and 15.5" long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.