
15/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01329
Zoro # G7055091
product price: $31.15
/pk 5, $6.23/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#12
Shank Dia.
15/64"
Cutting Direction
Right Hand
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01329
Zoro #
G7055091
UPC #
722793013295
Country of Origin
China
Dimensions
Drill Bit Size
#12
Shank Dia.
15/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,15/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Material
Cobalt
Drill Bit Material
Cobalt
Point Type
Split point
Drill Bit Grouping
Drill Bit
Coolant Through
No
Number of Pieces
5
Measurement System
Wire
Description
Drill Bit,Cobalt,15/64 In.,PK5, Drill Bit Size #12, Wire, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.