
23/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01345
Zoro # G7067439
product price: $87.95
/pk 5, $17.59/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#24
Shank Dia.
23/64"
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01345
Zoro #
G7067439
UPC #
722793013455
Country of Origin
China
Dimensions
Drill Bit Size
#24
Shank Dia.
23/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,23/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Material
Cobalt
Number of Pieces
5
Coolant Through
No
Drill Bit Grouping
Drill Bit
Point Type
Split point
Material
Cobalt
Measurement System
Wire
Description
Drill Bit,Cobalt,23/64 In.,PK5, Drill Bit Size #24, Wire, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.