Zoro Homepage

25/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.

  • Mfr # 01349

  • Zoro # G7089105


product price: $81.25
/pk 5, $16.25/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#1
Shank Dia.
25/64"
Cutting Direction
Right Hand
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01349
Zoro #
G7089105
UPC #
722793013493
Country of Origin
China

Dimensions

Drill Bit Size
#1
Shank Dia.
25/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,Cobalt,25/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Coolant Through
No
Material
Cobalt
Drill Bit Material
Cobalt
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Point Type
Split point
Measurement System
Wire

Description

Drill Bit,Cobalt,25/64 In.,PK5, Drill Bit Size #1, Wire, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.