
27/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01353
Zoro # G7044935
product price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#18
Shank Dia.
27/64"
Cutting Direction
Right Hand
Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01353
Zoro #
G7044935
UPC #
722793013530
Country of Origin
China
Dimensions
Drill Bit Size
#18
Shank Dia.
27/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,27/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Material
Cobalt
Point Type
Split point
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Coolant Through
No
Drill Bit Material
Cobalt
Measurement System
Wire
Description
Drill Bit,Cobalt,27/64 In.,PK5, Drill Bit Size #18, Wire, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.