Zoro Homepage

31/64" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.

  • Mfr # 01361

  • Zoro # G7040175


product price: $119.99
/pk 5, $24.00/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#18
Shank Dia.
31/64"
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01361
Zoro #
G7040175
UPC #
722793013615
Country of Origin
China

Dimensions

Drill Bit Size
#18
Shank Dia.
31/64"
Drill Bit Dimension Type
Fractional Inch

Details

Item
Drill Bit,Cobalt,31/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Number of Pieces
5
Coolant Through
No
Point Type
Split point
Drill Bit Material
Cobalt
Material
Cobalt
Measurement System
Wire

Description

Drill Bit,Cobalt,31/64 In.,PK5, Drill Bit Size #18, Wire, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.