
3/8" Cobalt 135 Deg. Jobber Length Drill Bit 5pk.
Mfr # 01347
Zoro # G7072899
product price: $81.89
/pk 5, $16.38/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#36
Shank Dia.
3/8"
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01347
Zoro #
G7072899
UPC #
722793013479
Country of Origin
China
Dimensions
Drill Bit Size
#36
Shank Dia.
3/8"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,3/8",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Number of Pieces
5
Coolant Through
No
Point Type
Split point
Material
Cobalt
Measurement System
Wire
Description
Drill Bit,Cobalt,3/8 In.,PK5, Drill Bit Size #36, Wire, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.