Zoro Homepage

6"; 9"; 12" L x Metal Cutting Reciprocating Saw Blade

  • Mfr # 01800

  • Zoro # G6228043


product price: $23.99
/ea

Key Features

Teeth per Inch
Medium
Length
6 in, 9 in, 12 in
Material
Tungsten Carbide Grit
Primary Saw Application
Metal
Application
Metal, Abrasive, Hard and Difficult Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01800
Zoro #
G6228043
UPC #
722793018009
Country of Origin
China

Dimensions

Length
6 in, 9 in, 12 in

Details

Teeth per Inch
Medium
Material
Tungsten Carbide Grit
Primary Saw Application
Metal
Application
Metal, Abrasive, Hard and Difficult Materials
Features
Includes: 6"; 9"; 12"

Description

Reciprocating Saw Blade,6 In.,9 In.,12 In. Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.