Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32" Cobalt Jobber Length Drill Bit

  • Mfr # 01326

  • Zoro # G5105947


product price: $7.99
/ea

Key Features

Overall Length
3 13/16 in
Drill Bit Size
7/32"
Shank Dia.
7/32 in
Cutting Direction
Right Hand
Application
For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01326
Zoro #
G5105947
UPC #
722793013264
Country of Origin
China

Dimensions

Overall Length
3 13/16 in
Drill Bit Size
7/32"
Shank Dia.
7/32 in
Flute Length
2 5/8 in
Maximum Drilling Depth
2 5/8 in

Details

Item
Jobber Length Drill Bit
Cutting Direction
Right Hand
Application
For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat
Number of Pieces
1
Decimal Equivalent
0.2188
Drill Bit Grouping
Drill Bit
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 7/32 in, Decimal Equivalent 0.2188, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.