Zoro Homepage

9/32" Cobalt Jobber Length Drill Bit

  • Mfr # 01334

  • Zoro # G5105983


product price: $11.45
/ea

Key Features

Overall Length
4 3/8 in
Drill Bit Size
19/64 in
Shank Dia.
9/32 in
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01334
Zoro #
G5105983
UPC #
722793013349
Country of Origin
China

Dimensions

Overall Length
4 3/8 in
Drill Bit Size
19/64 in
Shank Dia.
9/32 in
Flute Length
3 in
Maximum Drilling Depth
3 in

Details

Item
Jobber Length Drill Bit
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2969
Application
For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Decimal Equivalent 0.2969, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.