Zoro Homepage

9/64" Cobalt Jobber Length Drill Bit

  • Mfr # 01316

  • Zoro # G5105922


product price: $5.49
/ea

Key Features

Overall Length
2 15/16 in
Drill Bit Size
17/32 in
Shank Dia.
9/64 in
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01316
Zoro #
G5105922
UPC #
722793013165
Country of Origin
China

Dimensions

Overall Length
2 15/16 in
Drill Bit Size
17/32 in
Shank Dia.
9/64 in
Flute Length
1 13/16 in
Maximum Drilling Depth
1 13/16 in

Details

Item
Jobber Length Drill Bit
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Application
For Stainless and Hard Steel, Plastic and Wood, Withstands High Drilling Heat
Decimal Equivalent
0.5313
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 17/32 in, Decimal Equivalent 0.5313, Fractional Inch, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.