Zoro Homepage

Concrete Screw Drill Bit 1/4" x 8"L, Straight

  • Mfr # 01033

  • Zoro # G4850977


product price: $12.95
/ea

Key Features

Shank Type - Machining
Straight
Overall Length
8 in
Drill Bit Size
1/4 in
Flute Length
4 3/4 in
Shank Diameter
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01033
Zoro #
G4850977
UPC #
722793010331
Country of Origin
China

Dimensions

Overall Length
8 in
Drill Bit Size
1/4 in
Flute Length
4 3/4 in
Shank Diameter
7/32 in
Bit Dia.
1/4"
Drilling Length
4-3/4"
Maximum Drilling Depth
4 3/4 in

Details

Item
Concrete Screw Drill Bit,1/4 x 8"
Shank Type - Machining
Straight
Finish - Machining
CrV
Material - Machining
Carbide Tipped
Shank Shape
Straight
Percussion Rated
Yes
Impact Rated
Yes
Flute Type
Parabolic
Standards
ANSI
For Tool Type
Rotary Hammer
Decimal Equivalent
0.25
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
Brick, Ceramic, Concrete, Fiberglass, Glass, Granite, Marble, Metal, Plastic, Plexiglass, Steel, Wood
Number of Pieces
1

Description

Concrete Screw Drill Bit,1/4 x 8 In., Straight, 1/4 in Drill Bit Size, 8 in Overall Length, CrV, Maximum Drilling Depth 4 3/4 in, Shank Diameter 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.