
Drill Bit, Cobalt, 11/64", PK5
Mfr # 01321
Zoro # G7080571
product price: $20.59
/pk 5, $4.12/eaKey Features
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/64"
Shank Dia.
11/64"
Cutting Direction
Right Hand
Drill Bit Dimension Type
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01321
Zoro #
G7080571
UPC #
722793013219
Country of Origin
China
Dimensions
Drill Bit Size
11/64"
Shank Dia.
11/64"
Drill Bit Dimension Type
Fractional Inch
Details
Item
Drill Bit,Cobalt,11/64",PK5
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Drill Bit Grouping
Drill Bit
Drill Bit Material
Cobalt
Coolant Through
No
Number of Pieces
5
Material
Cobalt
Point Type
Split point
Description
Drill Bit,Cobalt,11/64 In.,PK5, Package Quantity 5
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.